Beli compression joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  2. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  3. SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)
    Mulai

    Rp509.900

  4. PISCO Polyurethane Tube (Selang PU)
    43%
    Mulai

    Rp209.900

    PISCO Polyurethane Tube (Selang PU)
    Deskripsi:
    Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
  5. CKD U-Soft Urethane Tubing (Selang Angin / Selang PU)
    Mulai

    Rp1.799.900

  6. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  7. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  8. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  9. monotaro Silicone Tube (Selang Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Silicone Tube (Selang Silikon)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  10. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
  11. PISCO Hose Polyurethane Tube (Selang PU)
    48%
    Mulai

    Rp129.900

    PISCO Hose Polyurethane Tube (Selang PU)
    atribut:
    • Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
    • Finishing Material: TPU (thermoplastic polyurethane)
    • Working Temperature Range (°C): -15 to 60 (without freezing)
    • Working Vacuum Pressure (kPa): -100
  12. Airway Hose PU Tube (Selang PU)
    Mulai

    Rp459.900

    Airway Hose PU Tube (Selang PU)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
  13. Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)
    61%
    Mulai

    Rp309.900

    Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)
    atribut:
    • Inside Diameter (mm): 4.0
    • Outside Diameter (mm): 6.0
    • Total Length (m): 10
    • Working Pressure (MPa): 0
    • Working Temperature Range: -60 to 200degrees
    • Applicable fluids: boric acid, triethanolamine etc
  14. SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)
    Mulai

    Rp359.900

    SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)
    atribut:
    • Made To Order: Standard
Daftar Harga compression joint Terbaru October 2026
TRUSCO TE Type Touch Tube (Selang PU)Rp65.900
SMC Tubing PU Series (Selang PU)Rp119.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)Rp509.900
PISCO Polyurethane Tube (Selang PU)Rp209.900
CKD U-Soft Urethane Tubing (Selang Angin / Selang PU)Rp1.799.900
Togawa Super Air Hose (Selang Angin)Rp359.900
TRUSCO Polyurethane TubeRp359.900
TRUSCO Air Hose (Selang Angin)Rp409.900
monotaro Air Coil Hose (Selang Angin Spiral)Rp179.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)